300W 7 in. PS25 Incandescent Light Bulb with a Mogul E-39 Base in Warm White
300W 7 in. PS25 Incandescent Light Bulb with a Mogul E-39 Base in Warm White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- CULus - Listed
- Avg. Rated Hour Limited Warranty
- Household use
- Volts: 120V
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2850
- Diameter:
- 3-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 7 in
- Light Bulb Base Type:
- Mogul EX-39
- Light Bulb Shape Code:
- PS25
- Light Bulb Type:
- Incandescent
- Lumens:
- 3540
- Number Of Hours:
- 1200 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 046135143748
- Volts:
- 120V
- Watts:
- 300 W