34 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Cool White
34 in. T5 Fluorescent Light Bulb with a Mini Bi-Pin Base in Cool White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- High efficacy
- Color/Finish: White
- Light Bulb Base Type: Mini Bi Pin
- Bulb Type: T5 Fluorescent
- High performance
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 85
- Color Temperature:
- 4100
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 34 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2100
- Number Of Hours:
- 30000 hr
- Origin:
- Global
- UPC:
- 045923081309
- Watts:
- 21 W