This product requires certification to purchase.

35-7/9 in. T8 Fluorescent Light Bulb with a Medium Bi-Pin Base in Warm White

SATCO

35-7/9 in. T8 Fluorescent Light Bulb with a Medium Bi-Pin Base in Warm White

  • Fast #
  • Part #SS8410
  • Item #3859311
  • Manufacturer Part #S8410
3.7 out of 5 Customer Rating
Brand image
SATCO

35-7/9 in. T8 Fluorescent Light Bulb with a Medium Bi-Pin Base in Warm White

  • Fast #
  • Part #SS8410
  • Item #3859311
  • Manufacturer Part #S8410
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Avg. Rated Hour Limited Warranty
  • Wide range of colors
  • High efficacy
  • Color/Finish: White
  • Light bulb base type: Medium Bi Pin
  • Bulb type: T8
  • Rapid start
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
85
Color Temperature:
3000
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Length:
35-7/9 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lumens:
2300
Number Of Hours:
20000 hr
Origin:
Global
UPC:
045923084102
Watts:
25 W