This product requires certification to purchase.

35W MR16 Dimmable Halogen Light Bulb with GU5.3 Base

SATCO

35W MR16 Dimmable Halogen Light Bulb with GU5.3 Base

  • Fast #
  • Part #SS4365
  • Item #2912150
  • Manufacturer Part #S4365
5 out of 5 Customer Rating
Brand image
SATCO

35W MR16 Dimmable Halogen Light Bulb with GU5.3 Base

  • Fast #
  • Part #SS4365
  • Item #2912150
  • Manufacturer Part #S4365
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Uniform light output
  • 12 volt
  • Requires Certification

Specifications

ANSI:
ANSI FMW/C
Beam Spread:
36°
CEC Compliant:
Not for Sale in CA
Center Beam Candle Power:
810
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Length:
1-7/8 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Number Of Hours:
2000 h
Origin:
Global
UL Listed:
No
UPC:
045923043659
Volts:
12V
Watts:
35 W