This product requires certification to purchase.

36 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Natural White

SATCO

36 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Natural White

  • Fast #
  • Part #SS49991
  • Item #9323416
  • Manufacturer Part #S49991
4.5 out of 5 Customer Rating
Brand image
SATCO

36 in. T8 LED Light Bulb with a Medium Bi-Pin Base in Natural White

  • Fast #
  • Part #SS49991
  • Item #9323416
  • Manufacturer Part #S49991
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • CULus - Damp
  • 5 Year Limited Warranty
  • 25 watt Fluorescent equivalency
  • 5 year Limited warranty
  • May not be compatible with all rapid start, dimmable, and emergency ballasts
  • Ballast required
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
220°
Diameter
1 in
Length
36 in
Characteristics & Features
Ballast Type
Type A
Color Finish Category
Whites
Color Finish Name
Natural White
Color Temperature
3500
Dimmable
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
82
Lumens
1400
Number Of Hours
50000 hr
Watts
10.5 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
10.5T8/LED/36-835/DR
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
045923499913