39W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base
39W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- CEC: Non-Compliant
- Household or commercial use
- Ideal for display, landscape, and retail lighting
- More efficient than incandescent
Documents
Specifications
- Application:
- Industrial Trade
- Average Life:
- 0.17 yr
- Ballast Type:
- Dimmable
- Beam Spread:
- 50°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 600
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 4-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR30
- Light Bulb Type:
- Halogen
- Lumens:
- 530
- NSF Certified:
- No
- Number Of Hours:
- 1500 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 39 W