3W T5 LED Mini Lamp, G4 Bi-Pin, 3000 K, 12 V, 330 lm, Dimmable
3W T5 LED Mini Lamp, G4 Bi-Pin, 3000 K, 12 V, 330 lm, Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Energy-efficient LED delivers 330 lumens of warm 3000K light
- Compact G4 bi-pin base fits a wide range of fixtures
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Light Bulb Base Type:
- G4
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- LED
- Lumens:
- 330
- Number Of Hours:
- 25000
- Number of Lights:
- 1
- Origin:
- Global
- Type:
- SS12311
- UL Listed:
- Yes
- UPC:
- 045923123115
- Volts:
- 12V
- Watts:
- 3