4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 2)
4-1/3 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 5 Year Limited Warranty - 10 hr per day
-
Green
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 220°
- CEC Compliant:
- Not for Sale in CA
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2-3/8
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-1/3
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 25000
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923296994
- Volts:
- 120V
- Watts:
- 9.8