4-1/5 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 4)
This product has been replaced by
Manufacturer Part #S15140
4-1/5 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Enclosed rated lamp
- 3 year limited warranty
- CULus
- Damp location rated
- California non-compliant
Documents
Specifications
- BAA Compliant:
- No
- Beam Spread:
- 180°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-1/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 10A19/LED/3K/120V/WB/D/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 80
- Number Of Hours:
- 15000 hr
- Origin:
- Global
- Package Quantity:
- Pack of 4
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 045923085413
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 2-19/50 in