4-13/100 in. T2 Compact Fluorescent Light Bulb with a Medium E-26 Base in White (Pack of 4)
4-13/100 in. T2 Compact Fluorescent Light Bulb with a Medium E-26 Base in White (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CULus - dry
- 2 year limited warranty
- Instant on
- 4-bulb value pack
Documents
Specifications
- Ballast Type:
- Spiral
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 1-81/100
- Dimmable:
- No
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $1.57
- Length:
- 4-13/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 13T2/E26/3500K/120V/4PK
- Light Bulb Shape Code:
- T2
- Light Bulb Style:
- Spiral
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 900
- Number Of Hours:
- 12000
- Number of Lights:
- 4
- Origin:
- Global
- Package Quantity:
- Pack of 4
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923062384
- Volts:
- 120V
- Watts:
- 13