4-22/25 in. T2 Compact Fluorescent Light Bulb with a Medium E-26 Base in White (Pack of 3)
4-22/25 in. T2 Compact Fluorescent Light Bulb with a Medium E-26 Base in White (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CULus - dry
- 2 year limited warranty
- Instant on
- 3 -bulb value pack
Documents
Specifications
- Ballast Type:
- Spiral
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 2-13/100
- Dimmable:
- No
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $2.77
- Length:
- 4-22/25
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 23T2/27
- Light Bulb Shape Code:
- T2
- Light Bulb Style:
- Spiral
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1600
- Number Of Hours:
- 12000
- Number of Lights:
- 3
- Origin:
- Global
- Package Quantity:
- Pack of 3
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923062742
- Volts:
- 120V
- Watts:
- 23