4-57/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 4)
4-57/100 in. A19 LED Light Bulb with a Medium E-26 Base Dimmable (Pack of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Ballast Type:
- Type A
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 2-38/100 in
- Dimmable:
- Yes
- Length:
- 4-57/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 14A19/LED/840/120V/D/4PK
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1600
- Number Of Hours:
- 15000 h
- Package Quantity:
- Pack of 4
- UPC:
- 045923114243
- Volts:
- 120V
- Watts:
- 14 W