4.5W C11 Dimmable LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S21312
4.5W C11 Dimmable LED Light Bulb with Medium Base
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- CULus - Damp
- 3 Year Limited Warranty
- Damp Location
- UL listed for totally enclosed fixtures
-
Green
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-1/3 in
- Light Bulb Shape Code:
- CA11
- Light Bulb Type:
- LED
- Lumens:
- 450
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923095733
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 4.5 W