4.5W G25 LED Bulb 350 Lumens, 2700K, E26 Base, White Finish, (Pack of 2)
4.5W G25 LED Bulb 350 Lumens, 2700K, E26 Base, White Finish, (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 1-97/100 in
- Dimmable:
- Yes
- Length:
- 3-11/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 5.5G16.5/LED/WH/930/120V/E26
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- UPC:
- 045923205392
- Volts:
- 120V
- Watts:
- 5.5 W