40 W Dimmable Incandescent Candelabra E-12
40 W Dimmable Incandescent Candelabra E-12
Product Details
Product Details
- CEC: Non-Compliant
- Avg. Rated Hour Limited Warranty
- All weather operation
- Simple installation
- Low initial cost
- Low fixture cost
- Household or commercial use
Documents
Specifications
- ANSI:
- ANSI E12
- Ballast Type:
- Dimmable
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-1/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- BA9 1/2
- Light Bulb Type:
- Incandescent
- Lumens:
- 384
- Number Of Hours:
- 2500 hr
- Number of Lights:
- 1
- Origin:
- Global
- UPC:
- 045923036866
- Volts:
- 130V
- Watts:
- 40 W