400W ED37 HID Light Bulb with Mogul Base
400W ED37 HID Light Bulb with Mogul Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Up to ten times more intense light produced
- Up to six times longer lifespan
Documents
Specifications
- ANSI:
- ANSI H33
- Beam Spread:
- 360°
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 50
- Color Temperature:
- 3900
- Diameter:
- 4-5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 11-1/3 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Shape Code:
- ED37
- Light Bulb Type:
- HID
- Lumens:
- 22600
- Number Of Hours:
- 24000 h
- Origin:
- Global
- UPC:
- 045923019388
- Watts:
- 400 W