This product requires certification to purchase.

9-5/8 in. ET18 HID Light Bulb with a Mogul E-39 Base in Clear

SATCO

9-5/8 in. ET18 HID Light Bulb with a Mogul E-39 Base in Clear

  • Fast #
  • Part #SS1941
  • Item #1279989
  • Manufacturer Part #S1941
3.2 out of 5 Customer Rating
Brand image
SATCO

9-5/8 in. ET18 HID Light Bulb with a Mogul E-39 Base in Clear

  • Fast #
  • Part #SS1941
  • Item #1279989
  • Manufacturer Part #S1941
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Up to 10 times more intense light produced
  • Up to 6 times longer lifespan
  • Color/finish: clear
  • Light bulb base type: mogul
  • Bulb type: ET18
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S51
Beam Spread:
360°
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
22
Color Temperature:
2100
Diameter:
2-1/4 in
Dimmable:
No
ETL Listed:
No
Length:
9-5/8 in
Light Bulb Base Type:
Mogul EX-39
Light Bulb Shape Code:
ET18
Light Bulb Type:
HID
Lumens:
51000
Number Of Hours:
24000 h
Origin:
Global
UPC:
045923019418
Watts:
400 W