This product requires certification to purchase.

40W 2-3/8 in. G12 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

SATCO

40W 2-3/8 in. G12 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3847
  • Item #1066986
  • Manufacturer Part #S3847
3.3 out of 5 Customer Rating
Brand image
SATCO

40W 2-3/8 in. G12 1/2 Incandescent Light Bulb with a Candelabra E-12 Base Dimmable in Clear

  • Fast #
  • Part #SS3847
  • Item #1066986
  • Manufacturer Part #S3847
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base
  • Requires Certification
Dimensions & Measurements
Beam Spread
360°
Diameter
1-5/9 in
Length
2-3/8 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G12 1/2
Light Bulb Type
Incandescent
Electrical & Operational Information
Color Rendering Index
100
Lumens
370
Number Of Hours
1500 hr
Volts
120V
Watts
40 W
Warranty & Product Information
ETL Listed
No
Origin
Global
UL Listed
No
UPC
045923038471