40W 2-5/8 in. R14 Incandescent Light Bulb Dimmable in Clear
40W 2-5/8 in. R14 Incandescent Light Bulb Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Avg. Rated Hour Limited Warranty
- Can be used indoors and outdoors in an enclosed application
- Household use
- Color/Finish: Clear
- Light bulb base type: intermediate
- Bulb type: R14
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 2-5/8
- Light Bulb Shape Code:
- R14
- Light Bulb Type:
- Incandescent
- Lumens:
- 300
- Number Of Hours:
- 1500
- Origin:
- Global
- UPC:
- 045923032158
- Volts:
- 120V
- Watts:
- 40