40W 3-1/2 in. A15 LED Light Bulb with a Intermediate E-17 Base Dimmable in White
40W 3-1/2 in. A15 LED Light Bulb with a Intermediate E-17 Base Dimmable in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enclosed rated lamp
- CULus - damp
- 5 year limited warranty
Documents
Specifications
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 4000
- Diameter:
- 1-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Ordering Code:
- 5.5A15/LED/4000K/E17/120V
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 450
- Material:
- Glass
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923090677
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5.5 W