40W 3-29/50 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
40W 3-29/50 in. B11 LED Light Bulb with a Medium E-26 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Enclosed rated lamp
- CULus - damp
- 3 year limited warranty
- Long life - 15,000 hours
- Damp location
- UL listed for totally enclosed fixtures
- MOL: 3.58 inches, MOD: 1.38 inches
- Medium base
- Clear finish
-
Green
Specifications
- ANSI:
- ANSI E26
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-19/50
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $0.48
- Length:
- 3-29/50
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 4B11/LED/927/CL/120V/E26
- Light Bulb Shape Code:
- B11
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 045923205996
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 4