This product requires certification to purchase.

40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Frost

SATCO

40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Frost

  • Fast #
  • Part #SS21269
  • Item #9868025
  • Manufacturer Part #S21269
5 out of 5 Customer Rating
Brand image
SATCO

40W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Frost

  • Fast #
  • Part #SS21269
  • Item #9868025
  • Manufacturer Part #S21269
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra base
  • Frost finish
  • B11 lamp shape
  • 2700K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
300°
Diameter
1-19/50 in
Length
3-97/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Frosted
Color Temperature
2700
Dimmable
Yes
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B11
Light Bulb Style
Candle
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
350
Number Of Hours
15000 hr
Volts
120V
Watt Equivalency
40 W
Watts
4 W
Warranty & Product Information
ANSI
ANSI E12
CEC Compliant
For Sale in CA
Estimated Annual Energy Cost
$0.48
ETL Listed
Yes
Light Bulb Ordering Code
4B11/LED/927/FR/120V/E12
NSF Certified
No
Origin
Global
UL Listed
Suitable for Wet Locations
UPC
045923205842