This product requires certification to purchase.

40W 4-1/2 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

SATCO

40W 4-1/2 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS21230
  • Item #9867966
  • Manufacturer Part #S21230
3.8 out of 5 Customer Rating
Brand image
SATCO

40W 4-1/2 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SS21230
  • Item #9867966
  • Manufacturer Part #S21230
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MOL: 4.45 inches, MOD: 3.15 inches
  • Medium base
  • White finish
  • G25 lamp shape
  • 2700K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI E26
Beam Spread:
320°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
3-3/20 in
Dimmable:
Yes
ETL Listed:
Yes
Length:
4-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
4.5G25/LED/WH/927/120V
Light Bulb Shape Code:
G25
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
350
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
UPC:
045923205453
Volts:
120V
Watt Equivalency:
40 W
Watts:
4.5 W