This product requires certification to purchase.

40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

SATCO

40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SATS9203
  • Item #5135065
  • Manufacturer Part #S9203
4.2 out of 5 Customer Rating
Brand image
SATCO

40W 4-1/4 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable in White

  • Fast #
  • Part #SATS9203
  • Item #5135065
  • Manufacturer Part #S9203
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CULus - damp
  • 5 year limited warranty - 10 hr per day
  • Dimmable
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
175°
Diameter
3-13/100 in
Length
4-1/4 in
Characteristics & Features
Ballast Type
Globe
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Style
Globe
Light Bulb Type
LED
Material
Glass
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
80
Lumens
450
Number Of Hours
25000 hr
Volts
120V
Watt Equivalency
40 W
Watts
6 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
6G25LED/5000K/450L/120/D
Origin
Global
UL Listed
Suitable for Dry Locations
UPC
045923092039