40W 4-3/8 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable
40W 4-3/8 in. G25 LED Light Bulb with a Medium E-26 Base Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Enclosed Rated Lamp
- CULus - Damp
- Smooth dimming
- Replaces up to 40 watt lamps
Specifications
- Beam Spread:
- 180°
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 3-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 4-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- LED
- Lumens:
- 430
- Number Of Hours:
- 15000 h
- Origin:
- Global
- UL Listed:
- Yes
- UPC:
- 045923098284
- Volts:
- 120V
- Watts:
- 4.5 W