This product requires certification to purchase.

40W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

40W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21346
  • Item #9868199
  • Manufacturer Part #S21346
5 out of 5 Customer Rating
Brand image
SATCO

40W 5 in. T10 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21346
  • Item #9868199
  • Manufacturer Part #S21346
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Enclosed rated lamp
  • CULus - damp
  • 3 year limited warranty
  • MOL: 5.00 inches, MOD: 1.25 inches
  • Medium base
  • Clear finish
  • T10 lamp shape
  • 4000K cool white light
  • Rated for 15000 hours
  • Dimmable
  • Requires Certification

Documents


Specifications

ANSI:
ANSI E26
Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cool White
Color Rendering Index:
90
Color Temperature:
4000
Diameter:
1-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Length:
5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5.5T10/LED/CL/940/120V/E26
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
450
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
UPC:
045923206535
Volts:
120V
Watt Equivalency:
40 W
Watts:
5.5 W