This product requires certification to purchase.

40W 7-1/5 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Frost

SATCO

40W 7-1/5 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Frost

  • Fast #
  • Part #SS21357
  • Item #9867955
  • Manufacturer Part #S21357
4.6 out of 5 Customer Rating
Brand image
SATCO

40W 7-1/5 in. T9 LED Light Bulb with a Medium E-26 Base Dimmable in Frost

  • Fast #
  • Part #SS21357
  • Item #9867955
  • Manufacturer Part #S21357
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MOL: 7.20 inches, MOD: 1.18 inches
  • Medium base
  • Frost finish
  • T9 lamp shape
  • 3000K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI E26
Beam Spread:
320°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
1-19/50
Dimmable:
Yes
ETL Listed:
Yes
Estimated Annual Energy Cost:
$0.96
Length:
7-1/5
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
8T9/LED/FR/930/120V/E26
Light Bulb Shape Code:
T9
Light Bulb Style:
Tubular
Light Bulb Type:
LED
Lumens:
700
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
UPC:
045923206641
Volts:
120V
Watt Equivalency:
40
Watts:
8