40W 3-1/2 in. A15 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Frost
Lumos 40W 3-1/2 in. A15 Incandescent Light Bulb with a Medium E-26 Base Dimmable in Frost
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lawful for sale in California
- Avg. rated hour limited warranty
- Long Life
- 130 volt
Documents
Specifications
- ANSI:
- ANSI E26
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 40A15/FR/130V CARDED
- Light Bulb Shape Code:
- A15
- Light Bulb Style:
- Type A
- Light Bulb Type:
- Incandescent
- Lumens:
- 290
- Number Of Hours:
- 2500 h
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 045923037214
- Volts:
- 130V
- Watts:
- 40 W