7-1/2 in. T6 Fluorescent Light Bulb with a 4-Pin Base in Frost (Pack of 12)
7-1/2 in. T6 Fluorescent Light Bulb with a 4-Pin Base in Frost (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Avg. rated hour limited warranty
- High lumen maintenance
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1-13/100 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Shape Code:
- T6
- Light Bulb Style:
- Circline
- Light Bulb Type:
- Fluorescent
- Lumens:
- 2650
- Number Of Hours:
- 12000 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 12
- UPC:
- 045923065088
- Watts:
- 40 W