This product requires certification to purchase.

40W LED Incandescent G25 Medium E-26 Base 3000 Kelvin Dimmable Bulb

SATCO

40W LED Incandescent G25 Medium E-26 Base 3000 Kelvin Dimmable Bulb

  • Fast #
  • Part #SS21226
  • Item #9868196
  • Manufacturer Part #S21226
5 out of 5 Customer Rating
Brand image
SATCO

40W LED Incandescent G25 Medium E-26 Base 3000 Kelvin Dimmable Bulb

  • Fast #
  • Part #SS21226
  • Item #9868196
  • Manufacturer Part #S21226
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CEC: Non-Compliant
  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Household or commercial use
  • Average life: 3,000 hours
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
3-1/8 in
Length
4-3/8 in
Characteristics & Features
Ballast Type
Dimmable
Color Finish Category
Clear
Color Finish Name
Clear
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
100
Lumens
350
Number Of Hours
15000 hr
Volts
120V
Watts
4.5 W
Warranty & Product Information
ANSI
ANSI E26
CEC Compliant
For Sale in CA
ETL Listed
No
Origin
Global
UPC
045923205415