This product requires certification to purchase.

40W T8 Fluorescent Pin (Fa8) 3500K LED Bulbs

SATCO

40W T8 Fluorescent Pin (Fa8) 3500K LED Bulbs

  • Fast #
  • Part #S29917
  • Item #9578530
  • Manufacturer Part #S29917
4.4 out of 5 Customer Rating
Brand image
SATCO

40W T8 Fluorescent Pin (Fa8) 3500K LED Bulbs

  • Fast #
  • Part #S29917
  • Item #9578530
  • Manufacturer Part #S29917
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lawful for sale in California
  • DLC Listed: Standard
  • Nominal Length: 96 in
  • Rated for use in enclosed fixtures
  • Damp Location
  • Shatterproof: PET Coated
  • NSF Approved
  • Additional Info: Suitable for Emergency Lighting only with Satco EM Driver #S8002
  • Requires Certification

Documents


Specifications

Beam Spread:
210°
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
82
Color Temperature:
3500
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Indoor Outdoor:
Indoor
Length:
94 in
Light Bulb Base Type:
Single Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
LED
Lumens:
5300
Material:
Glass
Number Of Hours:
50000 h
Origin:
Global
UL Listed:
Yes
UPC:
045923299179
Volts:
120/277V
Watts:
40 W