43 WATT; HALOGEN; A19; CLEAR; 1000 AVERAGE RATED HOURS; 750 LUMENS; MEDIUM BASE; 120 VOLT; 2-PACK
43 WATT; HALOGEN; A19; CLEAR; 1000 AVERAGE RATED HOURS; 750 LUMENS; MEDIUM BASE; 120 VOLT; 2-PACK
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Up to 30% energy savings over incandescent lamps
- The look and feel of incandescent lamps
- Average life: 1,000 hours
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 4-4/9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Halogen
- Lumens:
- 750
- Lumens per Watt:
- 17.4
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 1000 h
- Number of Lights:
- 1
- Origin:
- Global
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- UPC:
- 045923024023
- Volts:
- 120V
- Watts:
- 43 W