45 WATT T8 LED; CCT SELECTABLE; 120-277 VOLT; SINGLE OR DOUBLE ENDED; TYPE B BALLAST BYPASS
45 WATT T8 LED; CCT SELECTABLE; 120-277 VOLT; SINGLE OR DOUBLE ENDED; TYPE B BALLAST BYPASS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4000K/5000K/6500K CCT Selectable
- Double sided LED for 360 degrees of illumination
- UL Type B - Ballast bypass installation
- Rated for 50,000 hours
- 120-277 Volts
- Damp location rated
- FCC and RoHS compliant
Specifications
- Ballast Type:
- Type B
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 83
- Color Temperature:
- 6500
- Diameter:
- 1-1/8
- Dimmable:
- No
- ETL Listed:
- Yes
- Length:
- 114-4/5
- Light Bulb Base Type:
- R17D
- Light Bulb Ordering Code:
- 45T8/LED/HO-SIGN/117-3CCT/BP/S
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 6300
- Lumens per Watt:
- 140
- Material:
- Plastic
- NSF Certified:
- Yes
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- Origin:
- Global
- Type:
- SS16442
- UL Listed:
- Yes
- UPC:
- 045923164422
- Volts:
- 120/277V
- Watts:
- 45