This product requires certification to purchase.

45W 4 in. R20 Incandescent Light Bulb Dimmable in Frosted White

SATCO

45W 4 in. R20 Incandescent Light Bulb Dimmable in Frosted White

  • Fast #
  • Part #SATS3229
  • Item #4254641
  • Manufacturer Part #S3229
5 out of 5 Customer Rating
Brand image
SATCO

45W 4 in. R20 Incandescent Light Bulb Dimmable in Frosted White

  • Fast #
  • Part #SATS3229
  • Item #4254641
  • Manufacturer Part #S3229
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CEC: Non-Compliant
  • Avg. Rated Hour Limited Warranty
  • Long Life
  • Brass Base
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Frosted White
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
2-1/2 in
Dimmable:
Yes
ETL Listed:
No
Length:
4 in
Light Bulb Shape Code:
R20
Light Bulb Type:
Incandescent
Lumens:
330
Number Of Hours:
2000 h
Origin:
Global
UPC:
045923032295
Volts:
120V
Watts:
45 W