This product requires certification to purchase.

48 in. T12 Fluorescent Light Bulb with a Medium Bi-Pin Base in Cool White

SATCO

48 in. T12 Fluorescent Light Bulb with a Medium Bi-Pin Base in Cool White

  • Fast #
  • Part #SS6637
  • Item #5166551
  • Manufacturer Part #S6637
5 out of 5 Customer Rating
Brand image
SATCO

48 in. T12 Fluorescent Light Bulb with a Medium Bi-Pin Base in Cool White

  • Fast #
  • Part #SS6637
  • Item #5166551
  • Manufacturer Part #S6637
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Avg. Rated Hour Limited Warranty
  • High lumen maintenance
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
360°
Diameter
1-1/2 in
Length
48 in
Characteristics & Features
Ballast Type
Non-Dimmable
Color Finish Category
Whites
Color Finish Name
Cool White
Color Temperature
4100
Dimmable
No
Glass Type
Gloss White
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T12
Light Bulb Type
Fluorescent
Number of Lights
1
Electrical & Operational Information
Color Rendering Index
90
Lumens
2550
Number Of Hours
24000 hr
Volts
120V
Watts
40 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
No
Light Bulb Ordering Code
F40T12/CWX
Origin
Global
UL Listed
No
UPC
045923066375