This product requires certification to purchase.

4in. LED Recessed Downlight, 10W, 3000K, White Trim

SATCO

4in. LED Recessed Downlight, 10W, 3000K, White Trim

  • Fast #
  • Part #SS11825R1
  • Item #10249054
  • Manufacturer Part #S11825R1
5 out of 5 Customer Rating
Brand image
SATCO

4in. LED Recessed Downlight, 10W, 3000K, White Trim

  • Fast #
  • Part #SS11825R1
  • Item #10249054
  • Manufacturer Part #S11825R1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 CCT Selectable
  • White Trim
  • 90-Degree Beam Angle
  • E26 Adapter Included
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Life
  • Dimmable Down to 10%
  • Suitable for Bathroom Applications
  • ENERGY STAR Certified
  • Requires Certification
Dimensions & Measurements
Beam Spread
90°
Diameter
7-2/5 in
Height
2-1/3 in
Weight
0.63 lb
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Dimmable
Yes
Light Bulb Type
LED
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer or birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.092
Average Life
5.71 yr
Lumens
1200
Number Of Hours
50000 hr
Volts
120V
Watts
13.7 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
SS11825R1
UL Listed
No
UPC
045923947773