4in. LED Recessed Downlight, 10W, 4000K, White Trim
4in. LED Recessed Downlight, 10W, 4000K, White Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- Energy Star Listed
- CULus Classified - Wet
- 5 Year Limited Warranty
-
Green
Specifications
- AMP:
- 0.058
- Beam Spread:
- 100°
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Frosted
- Color Temperature:
- 5000
- Diameter:
- 5-2/3
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 3-1/4
- Light Bulb Type:
- LED
- Lumens:
- 550
- Material:
- Plastic, Aluminum
- Number Of Hours:
- 40000
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- Type:
- SS29021
- UL Listed:
- No
- UPC:
- 045923390210
- Volts:
- 120V
- Watts:
- 7
- Weight:
- 0.37
- Width:
- 5-2/3