This product requires certification to purchase.

4W G16 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable

This product has been replaced by

4 WATT G165 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT
SATCO 40W 3-11/100 in. G16 1/2 LED Light Bulb with a Candelabra E-12 Base Dimmable in Warm White
Manufacturer Part #S21204
SATCO

4W G16 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable

  • Fast #
  • Part #SS29871
  • Item #7771898
  • Manufacturer Part #S29871
5 out of 5 Customer Rating
Brand image

This product has been replaced by

4 WATT G165 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT
SATCO 40W 3-11/100 in. G16 1/2 LED Light Bulb with a Candelabra E-12 Base Dimmable in Warm White
Manufacturer Part #S21204
SATCO

4W G16 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable

  • Fast #
  • Part #SS29871
  • Item #7771898
  • Manufacturer Part #S29871
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CEC: Non-Compliant
  • Warranty: 3 Year Limited
  • Damp Location
  • Enclosed Rated Lamp
  • Lawful for sale Washington
  • Lawful for sale Nevada
  • Lawful for sale Vermont
  • Lawful for sale Colorado
  • Requires Certification
  • Green

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
80
Color Temperature:
2700
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Length:
3-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
4G16.5/LED/CL/27K/120V/E12
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
350
Lumens per Watt:
87.5
Material:
Aluminum
NSF Certified:
No
Number Of Hours:
15000 h
Number of Lights:
1
Origin:
Global
UL Listed:
Yes
UPC:
045923298714
Volts:
120V
Watt Equivalency:
40 W
Watts:
4 W