4W G16.5 LED Clear 3000K Candelabra Base Bulb (Pack of 2)
4W G16.5 LED Clear 3000K Candelabra Base Bulb (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Lawful for sale in California
- Soft White
- Warranty - 3 Year Limited
- Wet Location Rated
- Indoor and Outdoor use
- Title 20 Listed
- Approved for use in enclosed fixtures
-
Green
Specifications
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Length:
- 3-1/9 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4G16.5/LED/CL/930/120V/E12/2CD
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- LED
- Lumens:
- 350
- Lumens per Watt:
- 87.5
- Material:
- Glass, Copper
- Number Of Hours:
- 15000 hr
- Origin:
- Global
- Type:
- SS21811
- UL Listed:
- No
- UPC:
- 045923218118
- Volts:
- 120V
- Watts:
- 4 W