4W LED Canless Recessed Light 4.5in. Adjustable Recessed Trim- IC Rated and Airtight
4W LED Canless Recessed Light 4.5in. Adjustable Recessed Trim- IC Rated and Airtight
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Green
Specifications
- Beam Spread:
- 36°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3500
- Depth:
- 4-23/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-23/50 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 650
- Material:
- Aluminum
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- SS11842
- UPC:
- 045923118425
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 1 lb
- Width:
- 4-23/25 in