4W T10 LED Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable
This product has been replaced by
Manufacturer Part #S21344
4W T10 LED Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- Lawful for sale in California
- Energy Star Listed
- T20 Listed
- 3 Year Limited Warranty
- CULus - Damp
- Enclosed Rated Lamp
Documents
Specifications
- Application:
- Indoor, Outdoor
- Beam Spread:
- 360°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 1-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.8
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 4T10/LED/E26/27K/120V
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 350
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 4 W