4W T4 LED Bulb Bi-Pin G9 Base 3000 Kelvin 360° Dimmable
4W T4 LED Bulb Bi-Pin G9 Base 3000 Kelvin 360° Dimmable
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lawful for sale in California
- 3 Year Limited Warranty
- Dimmable
- Enclosed Rated Lamp
- Lawful for sale Washington
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Colorado
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1-5/9
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Length:
- 2-3/8
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Ordering Code:
- LED4W JCD/G9 120-130V 3000K
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 120
- Material:
- Plastic, Metal
- NSF Certified:
- No
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 045923295485
- Volts:
- 120V
- Watt Equivalency:
- 40
- Watts:
- 5