This product requires certification to purchase.

5/6" LED Retrofit Downlight, 9W, CCT Selectable in White Finish

SATCO

5/6" LED Retrofit Downlight, 9W, CCT Selectable in White Finish

  • Fast #
  • Part #NS11821R1
  • Item #10262970
  • Manufacturer Part #S11821R1
3.2 out of 5 Customer Rating
Brand image
SATCO

5/6" LED Retrofit Downlight, 9W, CCT Selectable in White Finish

  • Fast #
  • Part #NS11821R1
  • Item #10262970
  • Manufacturer Part #S11821R1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5 CCT Selectable
  • White Trim
  • 90-Degree Beam Angle
  • E26 Adapter Included
  • 90 CRI
  • Wet Location Rated
  • 50,000 Hour Life
  • Dimmable Down to 10%
  • Suitable for Bathroom Applications
  • ENERGY STAR Certified
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
7-1/8 in
Width
7-1/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Ceiling Mount
Material
Aluminum
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
9 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
ETL Listed
Yes
Type
NS11821R1
UL Listed
No
UPC
045923947797