5-13/100 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 6)
5-13/100 in. BR30 LED Light Bulb with a Medium E-26 Base Dimmable in White (Pack of 6)
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Satco flood lamps are the latest in LED bulbs with long life, and dimming capabilities
- The S11470 six pack delivers performance with savings to replace those antiquated incandescent or compact fluorescent bulbs
- These lamps are dimmable, feature a warm white tone, and are perfect for traditional flood light applications.
-
Green
Specifications
- Beam Spread:
- 100°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Length:
- 5-13/100
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 700
- Number Of Hours:
- 25000
- Number of Lights:
- 6
- Origin:
- Global
- UPC:
- 045923114700
- Volts:
- 120V
- Watts:
- 8.5