This product requires certification to purchase.

5-4/5 in. T4 Compact Fluorescent Light Bulb with a G24q-2 Base in Neutral White

SATCO

5-4/5 in. T4 Compact Fluorescent Light Bulb with a G24q-2 Base in Neutral White

  • Fast #
  • Part #SS8335
  • Item #3858823
  • Manufacturer Part #S8335
4.4 out of 5 Customer Rating
Brand image
SATCO

5-4/5 in. T4 Compact Fluorescent Light Bulb with a G24q-2 Base in Neutral White

  • Fast #
  • Part #SS8335
  • Item #3858823
  • Manufacturer Part #S8335
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Alpharetta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2 Year Limited Warranty
  • Produces less heat
  • Protects the environment
  • Color/finish: white
  • Bulb type: T4
  • Quad tube 4-pin for electronic and dimming ballasts
  • MFG#: CFD18W/4P/835
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Neutral White
Color Rendering Index:
82
Color Temperature:
3500
Diameter:
2 in
Dimmable:
No
ETL Listed:
No
Length:
5-4/5 in
Light Bulb Base Type:
G24q-2
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
1250
Number Of Hours:
15000 h
Origin:
Global
UPC:
045923083358
Watts:
18 W