5 W Dimmable LED Medium E-26 40 Watt Equivalency
5 W Dimmable LED Medium E-26 40 Watt Equivalency
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- Energy Star Listed
- High Efficiency
- 90 CRI A Lamps
- T20 CEC Rating
- 3 Year Limited Warranty
- Cultus - Damp
Documents
Specifications
- Application:
- Residential, Commercial, Hospitality
- Ballast Type:
- Dimmable
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.54
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 4.5A19/CL/LED/E26/27K/ES/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 450
- Lumens per Watt:
- 90
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5 W