This product requires certification to purchase.

5 Watt A19 LED Clear 2700K Medium Base 120 Volt 4-Pack

SATCO

5 Watt A19 LED Clear 2700K Medium Base 120 Volt 4-Pack

  • Fast #
  • Part #SS12460
  • Item #14232591
  • Manufacturer Part #S12460
3.2 out of 5 Customer Rating
Brand image
SATCO

5 Watt A19 LED Clear 2700K Medium Base 120 Volt 4-Pack

  • Fast #
  • Part #SS12460
  • Item #14232591
  • Manufacturer Part #S12460
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 4 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lawful for sale in California
  • Warm White
  • Warranty - 3 Year Limited - 10 hr. per day
  • Wet Location Rated
  • Indoor and Outdoor use
  • Title 20 Listed
  • Approved for use in enclosed fixtures
  • Requires Certification
  • Green


Specifications

Beam Spread:
280°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
2-1/3 in
Dimmable:
Yes
ETL Listed:
No
Length:
4-1/3 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5A19/CL/LED/E26/927/4PK/120V
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lumens:
450
Lumens per Watt:
90
Material:
Glass
Number Of Hours:
15000 h
Origin:
Global
UL Listed:
Yes
Volts:
120V
Watts:
5 W