5 x 5 x 1-47/50 in. 8.5W Integrated LED Recessed Housing & Trim in White
5 x 5 x 1-47/50 in. 8.5W Integrated LED Recessed Housing & Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Integrated J-box for direct wire installation
- Edge-lit technology
- Damp rated for indoor use
- Energy star certified
-
Green
Specifications
- AMP:
- 0.071
- Beam Spread:
- 100°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 5
- Diameter:
- 5
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-47/50
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 500
- Material:
- Plastic
- Number Of Hours:
- 40000
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 045923390562
- Volts:
- 120V
- Watts:
- 8.5
- Weight:
- 0.4
- Width:
- 5