This product requires certification to purchase.

5.5W 3-11/100 in. G16 1/2 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

SATCO

5.5W 3-11/100 in. G16 1/2 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21221
  • Item #9868207
  • Manufacturer Part #S21221
4.7 out of 5 Customer Rating
Brand image
SATCO

5.5W 3-11/100 in. G16 1/2 LED Light Bulb with a Medium E-26 Base Dimmable in Clear

  • Fast #
  • Part #SS21221
  • Item #9868207
  • Manufacturer Part #S21221
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MOL: 3.11 inches, MOD: 1.97 inches
  • Medium base
  • Clear finish
  • G16.5 lamp shape
  • 3000K warm white light
  • Rated for 15000 hours
  • Dimmable
  • 3-year limited warranty
  • Superior 90 CRI light quality
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI E26
Beam Spread:
300°
CEC Compliant:
For Sale in CA
Color Finish Category:
Clear
Color Finish Name:
Clear
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
1-97/100 in
Dimmable:
Yes
ETL Listed:
Yes
Estimated Annual Energy Cost:
$0.60
Length:
3-11/100 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
5.5G16.5/LED/CL/930/120V/E26
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
500
Material:
Glass
NSF Certified:
No
Number Of Hours:
15000 hr
Number of Lights:
1
Origin:
Global
UL Listed:
Suitable for Wet Locations
UPC:
045923205361
Volts:
120V
Watt Equivalency:
60 W
Watts:
5.5 W