5.5W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear
5.5W 3-97/100 in. B11 LED Light Bulb with a Candelabra E-12 Base Dimmable in Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Candelabra base
- Clear finish
- B11 lamp shape
- 3500K neutral white light
- Rated for 15000 hours
- Dimmable
- 3-year limited warranty
- Superior 90 CRI light quality
- MOL: 3.97 inches, MOD: 1.38 inches
-
Green
Specifications
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3500
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $0.60
- Length:
- 3-97/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 5.5B11/LED/935/CL/120V/E12
- Light Bulb Shape Code:
- B11
- Light Bulb Style:
- Candle
- Light Bulb Type:
- LED
- Lumens:
- 500
- Material:
- Glass
- Number Of Hours:
- 15000 hr
- Number of Lights:
- 1
- Origin:
- Global
- UPC:
- 045923205903
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 5.5 W